1/3 x 3 in. 1 Piece Auger
1/3 x 3 in. 1 Piece Auger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
Specifications
- Bit Diameter(s) (In):
- 1-3/8 in
- Bit Length:
- 18
- Color Finish Name:
- Silver
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 15 in
- Height:
- 18
- Length:
- 18
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 7/16
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- UPC:
- 045242093052
- Weight:
- 2.54
- Width:
- 1-3/8