13/16 x 13/16 x 1/2 in. 3-Flat Twist 1 Piece
13/16 x 13/16 x 1/2 in. 3-Flat Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4368-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Versatile: reduced shank diameter for use in 1/2 in. chucks
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 13/16 in
- Bit Sizes:
- 13/16 in
- Coating:
- Black Oxide
- Color Finish Name:
- Silver
- Depth:
- 13/16
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 3 in
- Height:
- 6
- Length:
- 13/16
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Shank Style:
- 3-Flat
- UPC:
- 045242180790
- Weight:
- 0.45
- Width:
- 13/16