14/25 in. Pipe Lock Level
14/25 in. Pipe Lock Level
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 270 degrees of vial visibility
- Non-removable thumb screw
- Machined surfaces help prevent dog-legs
- Compact size
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1-3/4
- Length:
- 14/25
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 14/25 in x 1-1/2 in
- Tool Type:
- Pipe Lock Level
- UPC:
- 045242544288
- Weight:
- 0.102
- Width:
- 1-1/2