14 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN AND GUIDE BAR SET
14 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN AND GUIDE BAR SET
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast hardwood cutting
- Designed to prevent stalls
- More cuts per charge vs. standard kerf
- Durable, lightweight bar
- Fits saws with .325" LOW PROFILE™ pitch compatible sprocket and A041 tail mount; check tool guide for recommended bar & chain pitch, gauge, length, and drive links
- Recommended for use with M18 FUEL™ 14" Top Handle Chainsaw (2826-20)
- Low Kickback Saw Chain
- Standard Chain Sequence
- 5/32" File Size
- 25 Degree File Angle
Specifications
- Fitting Size 1:
- 14
- Fitting Sizes:
- 14 in
- Length:
- 1-3/10
- Product Type:
- Saw Chain and Bar
- Type:
- M49162820
- UPC:
- 452423078836