14 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN
14 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Blued cutters deliver high-quality protection against corrosion
- High-strength alloy steel provides greater durability
- Low kickback saw chain
- Pitch: .325 Low Profile
- Gauge: .043"
- 59 Drive Links
- To be used with narrow kerf bars
- File Size: 5/32"
- File Angle: 30 Degrees
Specifications
- Application:
- Cutting
- Capacity:
- 0.325 in
- Coating:
- Metallic
- Color Finish Name:
- Silver
- Cutting Capacity:
- 14 in
- Diameter:
- 1/8
- Fitting Size 1:
- 14
- Fitting Sizes:
- 14 in
- Height:
- 5/8
- Length:
- 19-1/4
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Accessory
- Size:
- 14 in
- Tool Type:
- Chain
- Type:
- M49162744
- UL Listed:
- No
- UPC:
- 045242636570
- Weight:
- 0.31
- Width:
- 1/8