14 DIAMOND MAX SEGMENTED TURBO GENERAL PURPOSE?DIAMOND BLADE
14 DIAMOND MAX SEGMENTED TURBO GENERAL PURPOSE?DIAMOND BLADE
Product Details
Product Details
- Up to 5X Longer Life. Ultimate Control.
- Controlled, Fast Cuts
- Up to 5X Life in Concrete
- Increased Durability with Laser Welded Segments
- Rapid Debris Removal with Slanted Keyhole Gullets
- Cooler Cutting with Vented Steel Core
- For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- Arbor Size: 1"-20MM
- For Wet And Dry Use
Specifications
- Application:
- Reinforcing
- Arbor Hole Size:
- 1 in
- Blade Length (in):
- 14
- Blade Material:
- Diamond
- Blade Thickness (in):
- 1/8
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Diameter:
- 14
- Height:
- 1/8
- Length:
- 14
- Material:
- Diamond
- Number of Tools Included:
- 1
- RPM:
- 5460
- Range (in):
- 14 in
- Type:
- M49939014
- UPC:
- 045242224500
- Weight:
- 3.77
- Width:
- 14