14 FIXED PRUNING SAW
14 FIXED PRUNING SAW
Product Details
Product Details
- Fastest, Cleanest Cutting.
- Effortless Cuts
- Precise Cuts: Ultra Sharp Teeth
- Durable Hardened Teeth
- Cut Capacity: Up to 8"
- Reversible Scabbard for Right or Left-Handed Use
- Quadruple Ground Teeth
- Chrome-Plated Blade
- Leg Strap Compatible
- Curved Blade
Documents
Specifications
- Blade Length (in):
- 14
- Blade Material:
- High Carbon Steel
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 8 in
- Height:
- 20-1/2
- Length:
- 5-13/100
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Saw
- Type:
- M48229372
- UPC:
- 045242222018
- Weight:
- 0.94
- Width:
- 2