14-IN-1 HEX MULTI-BIT SCREWDRIVER
14-IN-1 HEX MULTI-BIT SCREWDRIVER
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most versatile multi-bit driver
- 14-in-1: 13 bits and one 1/4" nut driver
- Easy access bits: in-handle bit storage
- Removable bit holder: power-tool ready with 1/4" hex shank
- Removable bit holder: put bits directly in handle for access in tight spaces
- Wrench-ready hex shank for wrench-assisted turning
- Ergonomic handle with durable overmold
- Rare earth magnet: secures bit in bit holder
- Size ID on every bit
- Chrome-plated bit holder for rust protection
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in, 1/4 in, 7/32 in 3/16 in 5/32 in 9/64 in 1/8 in 7/64 in 6mm, 5mm, 4mm, 3mm, 2.5mm, 2mm
- Chuck Size:
- 1/4
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Drive Type:
- Phillips
- GSA Approved:
- No
- Handle Length (in):
- 5-1/5
- Handle Material:
- Plastic
- Handle Type:
- Standard
- Height:
- 1-57/100
- Magnetic:
- Yes
- Material:
- Plastic, Rubber
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 14
- Shaft Length:
- 1-1/2
- Shaft Size:
- 1/4
- Shank Size:
- 1-1/2
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Type:
- M48222908
- UL Listed:
- No
- UPC:
- 045242630516
- Weight:
- 0.54
- Width:
- 1-57/100