This product requires certification to purchase.

14-IN-1 PRECISION MULTI-BIT SCREWDRIVER

Milwaukee®

14-IN-1 PRECISION MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222933
  • Item #11756068
  • Manufacturer Part #48-22-2933
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

14-IN-1 PRECISION MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222933
  • Item #11756068
  • Manufacturer Part #48-22-2933
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most Versatile. Better Control.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • 360° rotating back cap for speed and precision
  • Anti-roll design
  • Easy access bits: double-ended bits with storage in shank
  • Knurled shank for precision control
  • Precision machined bit tips: durable tips for secure fitment
  • Chrome-plated shank for rust protection
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Bit Sizes:
Phillips #00;Phillips #0;Slotted 3/32";Slotted 1/8";Torx Security T7;Torx Security T8;Torx Security T10;Torx Security T15
Color Finish Category:
Reds
Color Finish Name:
Red
Drive Type:
Phillips, Slotted
Handle Length (in):
4-1/4
Handle Material:
Plastic
Handle Type:
Overmold
Height:
81/100
Length:
7-37/100
Material:
Metal
Multi-Purpose:
14-in-1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
5-1/2
Shank Size:
5-1/2
Tool Type:
Screwdriver
Type:
M48222933
UPC:
045242846504
Weight:
0.16
Width:
91/100