This product requires certification to purchase.

14-IN-1 RATCHETING MULTI-BIT SCREWDRIVER

Milwaukee®

14-IN-1 RATCHETING MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222903
  • Item #10060706
  • Manufacturer Part #48-22-2903
5 out of 5 Customer Rating
Brand image
Milwaukee®

14-IN-1 RATCHETING MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222903
  • Item #10060706
  • Manufacturer Part #48-22-2903
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Caledonia, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Most versatile multi-bit driver
  • 14-in-1: 13 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Chrome-plated bit holder for rust protection
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in, Phillips #1, Phillips #2, Slotted 1/4 in, Slotted 3/16 in, Square SQ1, Square SQ2, Square SQ3, ECX #1, ECX #2, Torx T10, Torx T15, Torx T20, Torx T25
Chuck Size:
1/4
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Drive Type:
Phillips
GSA Approved:
No
Handle Length (in):
5
Handle Material:
Plastic
Handle Type:
Standard
Height:
1-57/100
Magnetic:
Yes
Material:
Plastic, Rubber
Number of Pieces:
14 Piece
Number of Tools Included:
14
Shaft Length:
1-1/2
Shaft Size:
1/4
Shank Size:
1-1/2
Shank Style:
Hex
Tool Type:
Screwdriver
Type:
M48222903
UL Listed:
No
UPC:
045242630479
Weight:
0.64
Width:
1-57/100