This product requires certification to purchase.

14 in. Abrasive Cutoff Wheel in Black

Milwaukee®

14 in. Abrasive Cutoff Wheel in Black

  • Fast #
  • Part #M49941405
  • Item #2483995
  • Manufacturer Part #49-94-1405
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

14 in. Abrasive Cutoff Wheel in Black

  • Fast #
  • Part #M49941405
  • Item #2483995
  • Manufacturer Part #49-94-1405
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 14 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification

Specifications

Application:
General Purpose, Metal
Arbor Hole Size:
1 in
Diameter:
14
Material:
Aluminum Oxide
Product Type:
Cut Off Wheel
Thickness:
0.09375 in
UPC:
045242218479