1/4 in. Drill Attachment Kit 1 Piece
1/4 in. Drill Attachment Kit 1 Piece
Package Quantity Info:
Each: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design allows work in tight areas
- Durable all metal housing and steel gears
- Rated up to 235 in-lb of torque
- Offset angle of 90 degree
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 9-9/10
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Drive Size:
- 1/4 in
- Height:
- 1-4/5 in
- Length:
- 1-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drill Attachment Kit
- Shank Size:
- 1/4 in
- Tool Type:
- Right Angle Attachment
- UPC:
- 045242183524
- Weight:
- 1.11 lb
- Width:
- 9-13/20 in