This product requires certification to purchase.

1/4 in. Hex Impact Driver

Milwaukee®

1/4 in. Hex Impact Driver

  • Fast #
  • Part #M265621
  • Item #4923632
  • Manufacturer Part #2656-21
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 in. Hex Impact Driver

  • Fast #
  • Part #M265621
  • Item #4923632
  • Manufacturer Part #2656-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Milwaukee 4-pole frameless motor, features a robust design for longer life, more power and more run time than any brushed competitor
  • Milwaukee designated impact mechanism, delivers maximum power and application speed for greater efficiency on the job
  • Red link intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4 in. hex quick-connect chuck
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Power Source:
Battery
RPM:
2200
UPC:
045242336869
Volts:
18V