1/4 in. Hole Saw 3-Piece
1/4 in. Hole Saw 3-Piece
Product Details
Product Details
- 1/4 in. quick change hex shank for use with impact drivers
- Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
- Stop shoulder design prevents over-drilling and damaging components
- Ejection spring automatically removes slugs
Specifications
- Application:
- Cutting
- Bit Sizes:
- 7/8 in, 1-1/8 in, 1-3/8 in
- Blade Material:
- Bi-metal
- Color Finish Name:
- Silver
- Depth:
- 6-2/5
- Drill Bit Type:
- Hole Saw
- Height:
- 1-11/20
- Length:
- 2-1/2
- Material:
- Alloy Steel
- Number of Pieces:
- 3 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Teeth Per Inch:
- 8
- Tool Type:
- Hole Saw
- Weight:
- 0.435
- Width:
- 5-9/10