This product requires certification to purchase.

14 in. Alloy Steel Circular Saw Blade

Milwaukee®

14 in. Alloy Steel Circular Saw Blade

  • Fast #
  • Part #M49937840
  • Item #9411131
  • Manufacturer Part #49-93-7840
5 out of 5 Customer Rating
Brand image
Milwaukee®

14 in. Alloy Steel Circular Saw Blade

  • Fast #
  • Part #M49937840
  • Item #9411131
  • Manufacturer Part #49-93-7840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 520
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Up to 75X the life vs. Milwaukee standard bonded abrasives
  • Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
  • Maintains diameter - steel core ensures consistent cutting depth
  • Minimizes debris - solid steel body will not disintegrate during cutting
  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
1 in
Blade Material:
Alloy Steel
Blade Thickness (in):
0.125
Blade Type:
Circular Saw
Diameter:
14
RPM:
5500
UPC:
045242363582
Weight:
0.25