14 in. Carbide Circular Saw Blade
14 in. Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered with cobalt infused tungsten carbide to extend cutting life
- Cobalt infused tungsten carbide to maintain tip sharpness
- Laser cut vibration dampening slots and expansion joints to minimize heat, sound, and noise
- Ideal for dry metal cutting
- Laser cut blade to reduce wobble and vibration
- Designed for clean cutting in non-ferrous metals with a burr free finish
- Cuts cooler for immediate handling and less down time
- Ideal for cutting steel, aluminum, strut, all thread, and angle iron
- Number of Teeth 90
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 1 in
- Blade Length (in):
- 14 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.0869 in
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Diameter:
- 14 in
- Height:
- 4/5 in
- Length:
- 14-2/5 in
- RPM:
- 18
- Tool Type:
- Circular Saw Blade
- UPC:
- 045242132980
- Weight:
- 3.505 lb
- Width:
- 16 in