This product requires certification to purchase.

14 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

Milwaukee®

14 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

  • Fast #
  • Part #M48390514
  • Item #4202086
  • Manufacturer Part #48-39-0514
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

14 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

  • Fast #
  • Part #M48390514
  • Item #4202086
  • Manufacturer Part #48-39-0514
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
44-7/8 in
Blade Material:
Alloy Steel, High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Number of Tools Included:
1
Package Quantity:
Pack of 2
Teeth Per Inch:
14
UPC:
045242132225