44-7/8 10 TPI DEEP CUT BAND SAW BLADE FOR THICK METAL 25 PK
44-7/8 10 TPI DEEP CUT BAND SAW BLADE FOR THICK METAL 25 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, Clean Cuts.
- More Cuts per charge.
- Aggressive tooth design.
- Alloy backing.
Specifications
- Application:
- Band Saw Blade
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Length:
- 44-7/8 in
- Material:
- Bimetal
- Number of Tools Included:
- 25
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 10
- Thickness:
- 0.02 in
- Tool Type:
- Band Saw Blade
- UPC:
- 045242539642
- Weight:
- 3.35 lb
- Width:
- 1/2 in