This product requires certification to purchase.

10/14 44-7/8 in x 1/2 in Band Saw

Milwaukee®

10/14 44-7/8 in x 1/2 in Band Saw

  • Fast #
  • Part #M48390551
  • Item #6156759
  • Manufacturer Part #48-39-0551
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

10/14 44-7/8 in x 1/2 in Band Saw

  • Fast #
  • Part #M48390551
  • Item #6156759
  • Manufacturer Part #48-39-0551
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatility: designed for interrupted cutting in structural and profiles 3/16 in. to 1/2 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
44-7/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Depth:
7-1/10
Height:
17/20
Length:
7-1/10
Material:
Alloy Steel
Package Quantity:
Pack of 3
Teeth Per Inch:
10/14
Tool Type:
Band Saw Blade
UPC:
045242132461
Weight:
0.61
Width:
2