1/4 x 1/4 in. 3-Flat Specialty (1 Piece)
1/4 x 1/4 in. 3-Flat Specialty (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Thunderbolt® tapered web for added durability
- 135° split point provides accurate hole placement
- 3-flat shank won't slip in Arbor or chuck
- Parabolic flute clears chips faster
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 3-1/2
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Specialty
- Drilling Depth (in):
- 2 in
- Length:
- 3-1/2
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- 3-Flat
- Tool Type:
- Pilot Drill Bit
- UL Listed:
- No
- UPC:
- 045242200450
- Weight:
- 0.05