1/4 x 1/4 x 1/4 in. Hex Driver 20 Piece
1/4 x 1/4 x 1/4 in. Hex Driver 20 Piece
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 2800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium quality insert bits made of S2 tool steel
- Magnetic drive guide provides easy screw placement and prevents bit from slipping off of screw
- Case provides individual storage and identification for bits, and the drive guide conveniently snaps into the case cover
- Magnetic case provides quick, easy access
- Case provides individual storage for bits
- Magnetic case provides quick and easy access
- Set includes (19) of the most commonly used screw driver bits (Phillips, Square Drive, Torx® and Slotted)
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Silver
- Depth:
- 3-1/2 in
- Drill Bit Type:
- Driver
- Height:
- 2 in
- Length:
- 3-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- UPC:
- 045242128068
- Weight:
- 0.5 lb
- Width:
- 3-1/2 in