1/4 x 1/4 x 1/4 in. Hex Driver 40 Piece
1/4 x 1/4 x 1/4 in. Hex Driver 40 Piece
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bit size: 1/4"
- Forty piece set
- Forged tips for maximum grip
- Magnetic nut drivers in most popular sizes
- Torx® bits
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Driver
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 40 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 045242127740