1/4 x 1/4 x 1/4 in. Hex Phillips 5 Piece
1/4 x 1/4 x 1/4 in. Hex Phillips 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 18432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Silver
- Depth:
- 1/4 in
- Drill Bit Type:
- Phillips
- Height:
- 1 in
- Length:
- 1/4 in
- Magnetic:
- Yes
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- UPC:
- 045242195619
- Weight:
- 0.07 lb
- Width:
- 1/4 in