This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Torx® 10 Piece

Milwaukee®

1/4 x 1/4 x 1/4 in. Hex Torx® 10 Piece

  • Fast #
  • Part #M48324618
  • Item #7374287
  • Manufacturer Part #48-32-4618
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 x 1/4 x 1/4 in. Hex Torx® 10 Piece

  • Fast #
  • Part #M48324618
  • Item #7374287
  • Manufacturer Part #48-32-4618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • For use with Torx® Security screws
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Depth:
2-17/20 in
Drill Bit Type:
Torx®
Height:
2/5 in
Length:
2-17/20 in
Magnetic:
Yes
Material:
Steel, Alloy Steel
Number of Pieces:
10 Piece
Package Quantity:
Piece of 10
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242511402
Weight:
0.11 lb
Width:
5-7/10 in