This product requires certification to purchase.

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

Milwaukee®

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207432
  • Item #2029271
  • Manufacturer Part #48-20-7432
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207432
  • Item #2029271
  • Manufacturer Part #48-20-7432
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 175
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Depth:
1/4
Drill Bit Type:
Masonry
Height:
8
Length:
1/4
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
25/64
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242111824
Weight:
0.14
Width:
1/4