1/4 x 4 in. Pilot Drill Bit

You last purchased this on
 
Milwaukee®

1/4 x 4 in. Pilot Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/4 x 4 in. Pilot Drill Bit

  • Fast #
  • Part #M49568000
  • Item #12943
  • Manufacturer Part #49-56-8000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in Arbor or chuck
  • Thunderbolt® tapered web for added durability
  • Parabolic flute clears chips faster
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Bit Diameter(s) (In):
1/4 in
Bit Length:
4
Bit Sizes:
1/4 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1/4 in
Drill Bit Type:
Pilot
Height:
4 in
Length:
4 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
3-Flat
Tool Type:
Pilot Drill Bit
UL Listed:
No
Weight:
0.06 lb
Width:
1/4 in