This product requires certification to purchase.

15/64 x 15/64 x 1/4 in. 3-Flat Twist 1 Piece

Milwaukee®

15/64 x 15/64 x 1/4 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892721
  • Item #3802903
  • Manufacturer Part #48-89-2721
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

15/64 x 15/64 x 1/4 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892721
  • Item #3802903
  • Manufacturer Part #48-89-2721
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 225 Pallet: 18900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
15/64 in
Bit Sizes:
15/64 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
15/64
Drill Bit Type:
Twist
Drilling Depth (in):
2-5/8 in
Height:
6
Length:
15/64
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
3-Flat
UPC:
045242166909
Weight:
0.05
Width:
15/64