This product requires certification to purchase.

15-1/25 x 1/3 in. Combination Wrench Set 15 Piece

Milwaukee®

15-1/25 x 1/3 in. Combination Wrench Set 15 Piece

  • Fast #
  • Part #M48229515
  • Item #7532673
  • Manufacturer Part #48-22-9515
4 out of 5 Customer Rating
Brand image
Milwaukee®

15-1/25 x 1/3 in. Combination Wrench Set 15 Piece

  • Fast #
  • Part #M48229515
  • Item #7532673
  • Manufacturer Part #48-22-9515
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Max Bite™ open-end grip
  • Organized storage solution
  • 25% More torque
  • Ink-filled size labels
  • Requires Certification

Documents


Specifications

Capacity:
1/3 in
Color Finish Name:
Silver
GSA Approved:
No
Handle Material:
Metal
Height:
1-1/2
Length:
14-9/10
Material:
Chrome Vanadium Steel
Maximum Capacity:
87/100 in
Number of Pieces:
15 Piece
Number of Tools Included:
15
Tool Type:
Wrench Set
Type:
M48229515
UPC:
045242499045
Weight:
5.75
Width:
16-1/10
WrenchType:
Combination