15 in. 19 oz. Smooth Face Fiberglass Handle
15 in. 19 oz. Smooth Face Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Most durable fiberglass handle
- Magnetic nail set
- Asymmetrical anti-ring claw
- Straight claw
- Smooth face
Documents
Specifications
- Claw Type:
- Straight Claw
- Color Finish Name:
- Silver
- Face Size:
- 1-1/2 in
- Hammer Type:
- Framing
- Handle Length (in):
- 15
- Handle Material:
- Fiberglass
- Handle Type:
- Straight
- Head Material:
- Forged Steel
- Head Weight:
- 19
- Height:
- 1-1/2
- Length:
- 15-1/4
- Material:
- Plastic, Fiberglass, Forged Steel
- Number of Tools Included:
- 1
- Replacement Head:
- No
- Tool Type:
- Handle
- UPC:
- 045242486137
- Weight:
- 15.25
- Width:
- 15-1/4