15 in. 8 - 22mm Combination Wrench
15 in. 8 - 22mm Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2.5° of Arc Swing
- 144 Ratcheting Positions
- Durable Double-Stacked Pawls
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Organized Storage Solution
- Lifetime Guarantee
Specifications
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 1-1/2
- Length:
- 15
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 22 mm
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 1
- Size:
- 8 mm;9 mm;10 mm;11 mm;12 mm;13 mm;14 mm;15 mm;16 mm;17 mm;18 mm;19 mm,20 mm;21 mm;22 mm
- Tool Type:
- Wrench Set
- UPC:
- 045242515974
- Weight:
- 6
- Width:
- 15
- WrenchType:
- Combination