15 in. Steel Pry Bar
15 in. Steel Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SHOCKSHIELD™ vibration-reducing grip
- Claws stay sharp for better access to tight spaces
- Easier prying with high leverage Shepard's hook head shape
- Forged from steel for heavy-duty use
- Optimized beveled slots for pulling nails
- Wear-resistant SHOCKSHIELD™ grip
- Beveled edge claws for easy wedging
- Corrosion resistant
- Limited lifetime warranty
Specifications
- Length:
- 15 in
- Material:
- Steel
- Tool Type:
- Pry Bar
- UPC:
- 045242576531
- Weight:
- 1.7 lb
- Width:
- 2-3/4 in