15 MAX-LOK SDS MAX EXTENSION
15 MAX-LOK SDS MAX EXTENSION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal extension fits all SDS MAX rotary hammers
- Compatible with all SDS MAX accessories including drill bits, chisels, core bits, and anchor installation solutions
- Ideal for tight access in and around obstructions
- Part of the MAX-LOK™ system
- 15” Length for increased accessibility in tough to reach applications
- German Made
- Reduces number of drill bit lengths required to complete a job
- Universal extension fits all SDS MAX Rotary Hammers
Specifications
- Application:
- Drill Bit Extension
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 15
- Bit Sizes:
- 15 in
- Color Finish Name:
- Silver
- Depth:
- 17-1/2
- Diameter:
- 1
- Drill Bit Type:
- SDS Max
- Drilling Depth (in):
- 15 in
- Head Diameter:
- 1 in
- Height:
- 1
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 2-1/2
- Shank Style:
- SDS-Max
- Type:
- M48206951
- UL Listed:
- No
- UPC:
- 045242852338
- Weight:
- 2.6