1.5 Tons Chain Hoist
1.5 Tons Chain Hoist
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 ton rated capacity, 8 ft. standard lift
- Chain pull to lift rated load: 53 lbs., Ft. of chain overhauled to lift load one foot: 29 ft.
- Equipped with hardened load chain for flexibility and long wear
- Wheel cover with guide slots minimizes jamming and slipping
Specifications
- Color Finish Name:
- Red
- Height:
- 11 in
- Length:
- 6-1/4 in
- Lift Capacity:
- 1.5 ton (short)
- Material:
- Painted Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hand Hoist
- UPC:
- 045242069774
- Weight:
- 17.62 lb
- Width:
- 7-1/4 in
- Work Load Limit:
- 53 lb