15PC. SAE RATCHETING COMBINATION WRENCH SET WITH TRAY FOR PACKOUT DRAWERS
15PC. SAE RATCHETING COMBINATION WRENCH SET WITH TRAY FOR PACKOUT DRAWERS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most Versatile. Ultimate Organization.
- Better Access. Longest Life.
- 2.5° of Arc Swing
- 144 Ratcheting Positions
- Up to 25% More Torque
- Max Bite™ Open End Grip
- Comfortable I-Beam Handle Design
- Ink-Filled Size Labeling
- Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
- Durable Reinforced Tray
Specifications
- Height:
- 12-14/25
- Length:
- 2-2/5
- Material:
- Foam, Chrome Vanadium Steel, Polypropylene
- Maximum Capacity:
- 1 in
- Number of Tools Included:
- 15
- Type:
- M48220157
- UPC:
- 045242383382
- Weight:
- 7.6
- Width:
- 16-3/10
- WrenchType:
- Combination