15PK 2 PWR BIT T20 TICTAC
15PK 2 PWR BIT T20 TICTAC
Product Details
Product Details
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Includes 15-pieces
Specifications
- Application:
- Drilling
- Bit Sizes:
- 2 in, T2
- Color Finish Name:
- Silver
- Depth:
- 1-19/20
- Height:
- 1-1/10
- Length:
- 1-19/20
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 15
- Tool Type:
- Bit
- Type:
- M48325012
- UPC:
- 045242487684
- Weight:
- 0.795
- Width:
- 2-1/2