This product requires certification to purchase.

15W 1-Light Integrated LED Outdoor Wall Sconce in Buckeye Bronze

Milwaukee®

15W 1-Light Integrated LED Outdoor Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #M49560731
  • Item #7937740
  • Manufacturer Part #49-56-0731
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

15W 1-Light Integrated LED Outdoor Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #M49560731
  • Item #7937740
  • Manufacturer Part #49-56-0731
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24.00 Case: 48.00
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Milwaukee® Carbide teeth technology
  • 4TPI Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug jack T-Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Made in USA
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal hole saws cannot cut
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
  • Requires Certification

Specifications

Application:
Cutting
Height:
4-47/50
Length:
2-4/25
Number of Pieces:
1 Piece
Type:
M49560731
UPC:
045242504206
Weight:
0.58
Width:
3-47/50