16 ft. Auto-Lock Tape Measure
16 ft. Auto-Lock Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Fractional Scale
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
Documents
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Clear
- Color Finish Name:
- Red, Black
- Diameter:
- 3-19/100
- Height:
- 2-4/5
- Length:
- 3-19/100
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 16 ft
- Thickness:
- 1 in
- Tool Type:
- Tape Measure
- Type:
- M48221816
- UPC:
- 045242822966
- Weight:
- 0.8
- Width:
- 1-89/100