This product requires certification to purchase.

16 ft. Electricians Magnetic Tape Measure

Milwaukee®

16 ft. Electricians Magnetic Tape Measure

  • Fast #
  • Part #M48221018M
  • Item #11498356
  • Manufacturer Part #48-22-1018M
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

16 ft. Electricians Magnetic Tape Measure

  • Fast #
  • Part #M48221018M
  • Item #11498356
  • Manufacturer Part #48-22-1018M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • STRAIGHTER, STIFFER BLADE.
  • Stiff Blade at 12ft
  • Quickly Attaches: Large, Magnetic Hook
  • Conduit Bending & 3-Phase Reference Guides
  • Better Balance, More Control
  • Less Blade Rollover
  • Smooth Retraction
  • Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
  • 15’ Reach, 12’ Standout
  • Fully Reinforced Impact Resistant Body
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-19/100 in
Height
2-87/100 in
Length
3-19/100 in
Size
26 ft
Thickness
1-9/50 in
Weight
0.85 lb
Width
2-1/20 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Black, Red
Material
Steel
Number of Tools Included
1
Tool Type
Measuring Tape
Warranty & Product Information
Type
M48221018M
UPC
045242859740