This product requires certification to purchase.

16 oz HAWG WASH

Milwaukee®

16 oz HAWG WASH

  • Fast #
  • Part #M49320081
  • Item #903909
  • Manufacturer Part #49-32-0081
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

16 oz HAWG WASH

  • Fast #
  • Part #M49320081
  • Item #903909
  • Manufacturer Part #49-32-0081
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Milwaukee Steel Hawg cutting bits
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
  • Cooling lubricant concentrate
  • 12 pack
  • Requires Certification

Specifications

Height:
10-13/100 in
Length:
8-3/4 in
Material:
Liquid
UPC:
045242185962
Width:
7-3/4 in