16-piece Metal Cutting Sawzall Blade Set
16-piece Metal Cutting Sawzall Blade Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Features a variety of blades for various metal cutting applications
- SAWZALL blades Tough Neck™ design strengthens the blade's tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- 1/2 in. Universal tang
- Features demolition metal blades for tough, straight cuts and up to 5x life
- Features standard metal cutting blades for fast, flexible cuts and up to 3x life
- Includes 6" and 9" blades
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Color Finish Name:
- White, Red
- Height:
- 87/100 in
- Length:
- 12 in
- Material:
- Bi-metal
- Number of Pieces:
- 16 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Blade
- UPC:
- 045242476558
- Weight:
- 0.7 lb
- Width:
- 2-14/25 in