16 x 4.25 in. Plier
16 x 4.25 in. Plier
Product Details
Product Details
- REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3 in. and punch electrical knock outs
- Jaw capacity - up to 4-1/4 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength; comfort grips will not peel
- Rust Resistant
- Forged design for added strength
Specifications
- Color Finish Name:
- Silver
- Height:
- 1-2/5
- Jaw Capacity (in):
- 4.25 in
- Length:
- 16
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 045242342303
- Weight:
- 3.3
- Width:
- 13-1/2