This product requires certification to purchase.

16 x 5/8 in. Flat Boring Bit

Milwaukee®

16 x 5/8 in. Flat Boring Bit

  • Fast #
  • Part #M48270180
  • Item #3581361
  • Manufacturer Part #48-27-0180
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

16 x 5/8 in. Flat Boring Bit

  • Fast #
  • Part #M48270180
  • Item #3581361
  • Manufacturer Part #48-27-0180
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90 Pallet: 6480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
5/8 in
Color Finish Name:
Silver
Drill Bit Type:
Spade
Height:
3/8
Length:
18-1/2
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Flat Boring Bit
UPC:
045242119806
Weight:
0.293
Width:
1-9/10