This product requires certification to purchase.

16Ft Compact Tape Measure

Milwaukee®

16Ft Compact Tape Measure

  • Fast #
  • Part #M48221716
  • Item #11498368
  • Manufacturer Part #48-22-1716
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

16Ft Compact Tape Measure

  • Fast #
  • Part #M48221716
  • Item #11498368
  • Manufacturer Part #48-22-1716
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stiff Blade
  • Anti-Tear Coating Reinforces the First 6” of Blade
  • Fractional Scale
  • Finger Stop Protects from Blade Retraction
  • Impact Resistant Body
  • Smooth Retraction
  • 12’ Reach, 9’ Standout
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Lanyard Loop
  • 1” Wide Blade
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-23/100 in
Height
2-79/100 in
Length
3-23/100 in
Size
16 ft
Thickness
1 in
Weight
0.73 lb
Width
1-23/25 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Black, Red
Material
Steel
Number of Tools Included
1
Tool Type
Measuring Tape
Warranty & Product Information
Type
M48221716
UPC
045242822911