16 in. Framing Square
16 in. Framing Square
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced frame
- Scribe notches from 1 in. to 13 in
- High visibility laser etched markings
- Angle finding helps with setting common angles of pipe
- Common conversion tables
- 8th, 10th, 12th and 16th graduation marks
- Made in USA
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Coating:
- Anodized
- Color Finish Name:
- Red
- Height:
- 24
- Length:
- 16
- Material:
- Aluminum
- Size:
- 16 in x 24 in
- Tool Type:
- Framing Square
- UPC:
- 045242532698
- Weight:
- 1.088
- Width:
- 3/16