17-Piece Electrician Hand Tool Set
17-Piece Electrician Hand Tool Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Essential hand tools geared for electricians and several other trades
- Constructed with quality, durability, and performance
- Includes 6-piece screwdriver set, pliers, rasping jab saw, torpedo level, quick adjust reaming pliers, utility knife, diagonal cutting pliers, magnetic tape measurer, electrician work punch with quick adjust belt and straight jaw pliers
- 14-piece set
Specifications
- Color Finish Name:
- Red
- Height:
- 9 in
- Length:
- 9-4/5 in
- Number of Pieces:
- 17 Piece
- Number of Tools Included:
- 17
- Tool Type:
- Electrical Combo Kit, Hand Tool
- UPC:
- 045242324736
- Weight:
- 11.865 lb
- Width:
- 18-7/20 in