This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Percussion 1 Piece

Milwaukee®

1/2 x 1/2 x 25/64 in. SDS-Plus Percussion 1 Piece

  • Fast #
  • Part #M48207377
  • Item #3803022
  • Manufacturer Part #48-20-7377
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 x 1/2 x 25/64 in. SDS-Plus Percussion 1 Piece

  • Fast #
  • Part #M48207377
  • Item #3803022
  • Manufacturer Part #48-20-7377
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-Cutter, solid Carbide tip for up to 3X life in rebar
  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
  • Won't lock up in rebar
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Color Finish Name:
Silver
Depth:
1/2
Drill Bit Type:
Percussion
Height:
18
Length:
1/2
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
25/64
Shank Style:
SDS-Plus
UPC:
045242189311
Weight:
0.57
Width:
1/2