This product requires certification to purchase.

1/4 in - 3/4 in. x 3/4 x 3/8 in. Round Step 1 Piece

Milwaukee®

1/4 in - 3/4 in. x 3/4 x 3/8 in. Round Step 1 Piece

  • Fast #
  • Part #M48899203
  • Item #4824609
  • Manufacturer Part #48-89-9203
4 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 in - 3/4 in. x 3/4 x 3/8 in. Round Step 1 Piece

  • Fast #
  • Part #M48899203
  • Item #4824609
  • Manufacturer Part #48-89-9203
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • JAM-FREE Performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: optimized for cordless drills in high speed
  • Rapid Strike™ tip: creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge for more productivity
  • Laser-engraved reference marks easily stop on any hole size
  • 3-Flat secure-grip shanks reduce bit slippage in the chuck
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/4 in
Bit Length:
2-37/64
Bit Sizes:
1/4 in - 3/4 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
5-9/10
Diameter:
1/2
Drill Bit Type:
Step
Drilling Depth (in):
5-9/10 in
Height:
19/20
Length:
2-9/16
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
3-Flat
Tool Type:
Step Drill Bit
UL Listed:
No
UPC:
045242307654
Weight:
0.195
Width:
4-9/10