This product requires certification to purchase.

1 in. Hole Saw 1 Piece

Milwaukee®

1 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560413
  • Item #4306343
  • Manufacturer Part #49-56-0413
5 out of 5 Customer Rating
Brand image
Milwaukee®

1 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560413
  • Item #4306343
  • Manufacturer Part #49-56-0413
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
  • Includes Carbide tipped pilot bit
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
  • Solid, welded construction provides accurately sized holes
  • Requires Certification

Specifications

Application:
Cutting
Color Finish Name:
Silver
Depth:
2-9/10
Diameter:
1
Drill Bit Type:
Hole Saw
Height:
2-3/20
Length:
2-1/2
Material:
Carbide
Number of Pieces:
1 Piece
Teeth Per Inch:
4
Tool Type:
Hole Saw
UPC:
045242223145
Weight:
0.22
Width:
6-4/5