This product requires certification to purchase.

11/16X6 SHIP AUGER BIT

Milwaukee®

11/16X6 SHIP AUGER BIT

  • Fast #
  • Part #M48130683
  • Item #910069
  • Manufacturer Part #48-13-0683
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

11/16X6 SHIP AUGER BIT

  • Fast #
  • Part #M48130683
  • Item #910069
  • Manufacturer Part #48-13-0683
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools
  • Requires Certification

Specifications

Bit Diameter(s) (In):
11/16 in
Color Finish Name:
Silver, Red
Drill Bit Type:
Auger
Drilling Depth (in):
6 in
Height:
1-1/5
Length:
1-1/5
Material:
Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
11/16
Tool Type:
Ship Auger Bit
Type:
M48130683
UPC:
045242091379
Weight:
0.36
Width:
7-2/5