This product requires certification to purchase.

12 in. Single Drive System Adapter Thin Core Bit

Milwaukee®

12 in. Single Drive System Adapter Thin Core Bit

  • Fast #
  • Part #M48033561
  • Item #918207
  • Manufacturer Part #48-03-3561
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

12 in. Single Drive System Adapter Thin Core Bit

  • Fast #
  • Part #M48033561
  • Item #918207
  • Manufacturer Part #48-03-3561
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 12 in. length
  • For 1-3/4 in. and larger core bits
  • SDS
  • Thin core
  • Requires Certification

Specifications

Application:
Cutting
Color Finish Name:
Black
Diameter:
1-3/4
Height:
1
Length:
12
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Adapter
Tool Type:
Adapter Shank
UPC:
045242086856
Weight:
1.03
Width:
12